Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80in White and Brown Leather Power Reclining Loveseat
- Mfr # 720537
- Zoro # G923439700
product price:Â
$
4,072.99
/ea
Key Features
Hand Crafted
No
Recliner
Yes
Depth
42.5 in
Size
80" L x 42.5" D" x 41" H
Upholstery Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720537
- Zoro #
- G923439700
- UPC #
- -
- Country of Origin
- China
- Hand Crafted
- No
- Recliner
- Yes
- Upholstery Material
- Leather
- Finish
- Matte
- Style
- Transitional
- Reclining Type
- Power
- Capacity
- 2
- Shape
- Rectangular
- Assembly Required
- Partial Assembly Needed
- Color
- Brown
- Tufted Cushions
- No
- Wood Species
- Not Wood
- Material
- Stainless Steel
- Upholstery Pattern
- Solid Color
- Leg Material
- Solid Wood
- Upholstery Color
- White
- Item
- Love Seats
Dimensions
- Depth
- 42.5 in
- Size
- 80" L x 42.5" D" x 41" H
- Width
- 80 in
- Length
- 41 in
Description
Made of top quality, supple leather, this 80-inch white and brown leather power reclining loveseat will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 41.00-inch h x 80.00-inch w x 42.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.