Set of Two 23" Charcoal and Natural Wood Solid Wood Outdoor Arm Chair, 2PK
- Mfr # 490232
- Zoro # G522832551
product price:Â
$
497.99
/pk of 2, $249.00/ea
Free Shipping & Returns
Key Features
Canopy Included
No
Assembly
No Assembly Needed
Chair Width
22.5 in
Number of Chairs Included
2
Chair Frame Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490232
- Zoro #
- G522832551
- UPC #
- -
- Country of Origin
- Viet Nam
- Canopy Included
- No
- Assembly
- No Assembly Needed
- Number of Chairs Included
- 2
- Chair Frame Material
- Solid Wood
- Chair Weight Capacity
- 250 lb
- Outdoor Chair Type
- Arm Chair
- UV Protective Finish
- Yes
- Modular
- No
- Includes
- 2 Arm Chairs
- Chair Finish
- Natural Wood
- Cushions Included
- No
- Product Type
- Modern
- Commercial Use
- Yes
- Item
- Outdoor Chairs
- Chair Frame Color
- Brown
Dimensions
- Chair Width
- 22.5 in
- Chair Depth
- 26.5 in
- Chair Height
- 36.5 in
Description
Unwind and relax in style with the set of two 23-inch charcoal and natural wood solid wood outdoor arm chair, offering a cozy and supportive place to kick back and enjoy the beauty of nature. Allow the enchanting natural wood color to leave a memorable impression and highlight your one-of-a-kind persona. Arms give this chair shape and definition and make it a good looking and comfortable option. The use of wood in outdoor furniture offers a unique combination of durability and beauty, as it ages gracefully over time, developing a natural patina that adds character and enhances its visual appeal. Enjoy the good life everyday with this fashionable outdoor seating option. 36.5-inch H x 22.5-inch W x 26.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.