69" Black Stainless Steel and Wood Four Tier Etagere Bookcase

  • Mfr # 544730

  • Zoro # G922906913


product price:  $848.99
/ea
Free Shipping & Returns

Key Features

Shelves
Yes
Purposeful Distressing Type
No Distressing
Commercial Use
No
Size
H x W x D
Room Divider
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544730
Zoro #
G922906913
UPC #
-
Country of Origin
China

Dimensions

Size
H x W x D
Height
69 in
Width
39.4 in
Depth
19.7 in

Details

Color
Black
Shelves
Yes
Purposeful Distressing Type
No Distressing
Commercial Use
No
Room Divider
No
Number of Shelf Tiers
4
Load Capacity (Lb.)
40 lb
Type
Etagere
Material
Manufactured Wood
Finish
Glossy
Back Panel
No
Number of Drawers
No
Bookcase Orientation
Vertical
Frame Material
Stainless Steel
Item
Bookcases
Assembly
Partial Assembly Needed
Shelf Capacity
40 lb
Shelf Adjustments
No
Number of Pieces Included In Set
1

Description

This 69-inch black stainless steel and wood four tier etagere bookcase is a fresh and updated way to help you keep your space neat and organized. The functional 4 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 69.00-inch h x 39.40-inch w x 19.70-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.