Shop HOMEROOTS
See all product information
Create Account
69" Light Gray Stainless Steel Four Tier Etagere Bookcase
Mfr # 544731
Zoro # G222910849
product price:Â $848.99
/ea
Free Shipping & Returns
Key Features
Type
Etagere
Depth
19.7 in
Height
69 in
Width
39.4 in
Shelf Capacity
40 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 544731
- Zoro #
- G222910849
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 19.7 in
- Height
- 69 in
- Width
- 39.4 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Etagere
- Color
- Light Gray
- Shelf Capacity
- 40 lb
- Back Panel
- No
- Finish
- Chrome
- Frame Material
- Stainless Steel
- Material
- Manufactured Wood
- Commercial Use
- No
- Bookcase Orientation
- Vertical
- Number of Shelf Tiers
- 4
- Assembly
- Partial Assembly Needed
- Shelves
- Yes
- Shelf Adjustments
- No
- Load Capacity (Lb.)
- 40 lb
- Purposeful Distressing Type
- No Distressing
- Room Divider
- No
- Number of Pieces Included In Set
- 1
- Number of Drawers
- No
Description
Super versatile, the 69-inch light gray stainless steel four tier etagere bookcase is an ideal piece for your living room, study, or office. The functional 4 shelf tiers offer fantastic storage space. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 69-inch H x 39.4-inch W x 19.7-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.