69" Brown And Black Wood And Metal Ten Tier Corner Bookcase
Mfr # 717461
Zoro # G022905779
product price:Â $243.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Width
65.7 in
Height
69.3 in
Depth
9.45 in
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
717461
Zoro #
G022905779
UPC #
-
Country of Origin
China
Dimensions
Width
65.7 in
Height
69.3 in
Depth
9.45 in
Size
H x W x D
Details
Finish
Matte
Frame Material
Metal
Item
Bookcases
Bookcase Orientation
Vertical
Shelf Adjustments
No
Number of Shelf Tiers
10
Number of Drawers
No
Shelf Capacity
55 lb
Back Panel
No
Load Capacity (Lb.)
55 lb
Type
Corner
Room Divider
No
Commercial Use
No
Color
Black, Brown
Material
Manufactured Wood
Purposeful Distressing Type
Worn/Fade
Assembly
Full Assembly Needed
Shelves
Yes
Description
Sturdy and built to last, this 69-inch brown and black wood and metal ten tier corner bookcase helps you display your books, files, photos, and treasures in an organized fashion. Ready to be used in most any room, this versatile unit can be configured in the L-shape but can also be flat against the wall. The functional five tiers feature 10 shelf levels that offers a unique modern design with a large amount of storage and display space. Complete with a purposefully distressed finish, this chic brown and black shelving unit has an aged, vintage rustic feel. 69.30-inch h x 65.70-inch w x 9.45-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.