69" Pearl Solid and Manufactured Wood Five Drawer Triple Dresser
Mfr # 490477
Zoro # G122908601
product price: $2,807.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width
68.58 in
Commercial Use
Yes
Size
Yes
Assembly Required
No Assembly Needed
Dresser Type
Triple Dresser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490477
Zoro #
G122908601
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
68.58 in
Size
Yes
Length
37 in
Depth
22 in
Details
Item
Dressers
Commercial Use
Yes
Color
Pearl
Assembly Required
No Assembly Needed
Dresser Type
Triple Dresser
Dovetail Drawer Joints
Yes
Dresser Orientation
Horizontal
Number of Drawers
5
Soft Close or Self Close Drawer Glides
No
Doors Included
Yes
Wood Species
Poplar
Style
Traditional
Material
Solid and Manufactured Wood
Number of Interior Shelves
1
Felt Lined Drawers
Yes
Hutch Included
No
Finish
Antique
Description
Enhance your room into a visually delightful and highly functional space with this 69-inch pearl solid and manufactured wood five drawer triple dresser. This horizontal triple dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. 37-inch H x 68.58-inch W x 22-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.