Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
69in Brown Damask Chesterfield Loveseat and Toss Pillows
- Mfr # 347240
- Zoro # G723439993
product price:Â
$
2,880.99
/ea
Key Features
Shape
Rectangular
Width
69 in
Length
46 in
Upholstery Material
Polyester Blend
Upholstery Pattern
Damask
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347240
- Zoro #
- G723439993
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 69 in
- Length
- 46 in
- Size
- 69" L x 37" D" x 46" H
- Depth
- 37 in
Details
- Shape
- Rectangular
- Upholstery Material
- Polyester Blend
- Upholstery Pattern
- Damask
- Assembly Required
- Full Assembly Needed
- Hand Crafted
- No
- Wood Species
- Not Wood
- Upholstery Color
- Brown
- Number of Toss Pillows
- 4
- Style
- Traditional
- Finish
- Natural
- Material
- Solid and Manufactured Wood
- Capacity
- 2
- Item
- Love Seats
- Color
- Brown
Description
Add an air of fashion to your space with this fabulous 69-inch brown damask chesterfield loveseat and toss pillows. Rolled arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 46-inch H x 69-inch W x 37-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.