Sofa, 33 in H, Black
- Mfr # 7702NSJVBK
- Zoro # G005740823
product price:Â
$
1,245.99
/ea
Key Features
Size
Loveseat with Tablet Arm
Color
Black
Frame Material
Wood
Number of Casters/Glides
4
Product Type
Sofa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7702NSJVBK
- Zoro #
- G005740823
- UPC #
- 192357192290
- Country of Origin
- China
- Color
- Black
- Item
- Sofa
- Frame Material
- Wood
- Number of Casters/Glides
- 4
- Product Type
- Sofa
- Frame Color
- Black
- Rolling
- Yes
- Back Color
- Black
- Number of Arms
- 2
- Includes
- Tablet Surface
- Back Material
- Vinyl
- Caster/Glide Type
- Swivel
- Seat Material
- Vinyl
- Seat Color
- Black
- Swivel Angle
- 360 Degrees
- Upholstered Seat
- Yes
- Weight Capacity
- 550 lb
- Swivel
- Yes
- Standards
- ANSI, BIFMA, CA 124
- Support Style
- Independent Legs
- Upholstered Back
- Yes
Dimensions
- Size
- Loveseat with Tablet Arm
- Overall Height
- 33 in
- Overall Width
- 56 in
- Seat Width
- 45 in
- Back Width
- 45 in
- Overall Depth
- 29 in
- Arm Height
- 8 in
- Back Height
- 16 in
- Seat Height
- 18 in
- Seat Depth
- 19 in
Description
Sofa, Back Color Black, Back Material Vinyl, Frame Color Black, Frame Material Wood, Overall Depth 29 in, Overall Height 33 in, Overall Width 56 in, Product Type Sofa, Seat Color Black, Seat Depth 19 in, Seat Height 18 in, Seat Material Vinyl, Seat Width 45 in, Standards ANSI, BIFMA, CA 124, Weight Capacity 550 lb, Support Style Independent Legs, Caster/Glide Type Swivel, Back Height 16 in, Back Width 45 in, Includes Tablet Surface, Number of Arms 2, Number of Casters/Glides 4
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.