Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
69in Gray And Off White Damask Chesterfield Loveseat and Toss Pillows
Mfr # 347288
Zoro # G223439844
product price:Â $3,537.99
/eaKey Features
Number of Toss Pillows
2
Wood Species
Not Wood
Style
Transitional
Upholstery Material
Polyester Blend
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347288
- Zoro #
- G223439844
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 42 in
- Width
- 69 in
- Size
- 71" L x 36" D" x 45" H
- Depth
- 35 in
Details
- Number of Toss Pillows
- 2
- Wood Species
- Not Wood
- Style
- Transitional
- Upholstery Material
- Polyester Blend
- Item
- Love Seats
- Finish
- Unfinished
- Capacity
- 2
- Color
- Off White
- Upholstery Color
- Gray
- Material
- Solid and Manufactured Wood
- Upholstery Pattern
- Floral
- Assembly Required
- Full Assembly Needed
- Shape
- Rectangular
- Hand Crafted
- No
Description
Designed for comfort and good looks, this 69-inch gray and off white damask chesterfield loveseat and toss pillows is a great option to anchor your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 42-inch H x 69-inch W x 35-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.