Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
89in Beige and Silver Italian Leather Power Reclining Loveseat With Storage
- Mfr # 633757
- Zoro # G723439047
product price:Â
$
6,114.99
/ea
Key Features
Size
89" L x 41" D" x 39" H
Assembly Required
Partial Assembly Needed
Length
39 in
Reclining Type
Power
Upholstery Material
Italian Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 633757
- Zoro #
- G723439047
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Partial Assembly Needed
- Reclining Type
- Power
- Upholstery Material
- Italian Leather
- Finish
- Matte
- Hand Crafted
- No
- Color
- Silver
- Recliner
- Yes
- Style
- Transitional
- Capacity
- 2
- Material
- Stainless Steel
- Item
- Love Seats
- Upholstery Color
- Cream
- Tufted Cushions
- No
- Wood Species
- Not Wood
- Leg Material
- Metal
- Upholstery Pattern
- Solid Color
- Shape
- Rectangular
Dimensions
- Size
- 89" L x 41" D" x 39" H
- Length
- 39 in
- Width
- 89 in
- Depth
- 41 in
Description
Made of top quality, supple leather, this 89-inch beige and silver italian leather power reclining loveseat with storage will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30.00-inch h x 89.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.