69in Pearl Tufted Velvet And Gold Chesterfield Love Seat
- Mfr # 489284
- Zoro # G023438863
product price:Â
$
2,999.99
/ea
Key Features
Width
68.5 in
Size
Standard
Depth
38.5 in
Finish
Glossy
Tufted Cushions
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489284
- Zoro #
- G023438863
- UPC #
- -
- Country of Origin
- China
- Finish
- Glossy
- Tufted Cushions
- Yes
- Shape
- Rectangular
- Wood Species
- Oak
- Assembly Required
- Full Assembly Needed
- Color
- Gold
- Upholstery Pattern
- Solid Color
- Item
- Love Seats
- Upholstery Color
- Beige
- Material
- Solid And Manufactured Wood
- Leg Material
- Steel
- Capacity
- 2
- Upholstery Material
- Velvet
Dimensions
- Width
- 68.5 in
- Size
- Standard
- Depth
- 38.5 in
- Length
- 32 in
Description
Add an air of fashion to your space with this fabulous 69in pearl tufted velvet and gold chesterfield love seat. Square arms offer a comfy place to rest and give this piece some interest and shape. Gold steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 32in H x 68.5in W x 38.5in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.