6in Beige Dot Ceramic Indoor Outdoor Round Pot Planter
- Mfr # 487419
- Zoro # G223439721
product price:Â
$
27.99
/ea
Key Features
Shape
Round
Purposeful Distressing Type
Paint Distressing
Length
6 in
Material
Ceramic
Galvanized
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487419
- Zoro #
- G223439721
- UPC #
- -
- Country of Origin
- China
- Shape
- Round
- Purposeful Distressing Type
- Paint Distressing
- Item
- Outdoor Planters
- Material
- Ceramic
- Galvanized
- No
- Style
- Contemporary
- Self Watering
- No
- Assembly Required
- No Assembly Needed
- With Wheels
- No
- Commercial Use
- Yes
- Planter Type
- Pot Planter
- Location
- Indoor / Outdoor Use
- Number of Planters Included
- 1
- Drainage Holes
- No
- Capacity
- 46
- Pattern
- Dot
- Color
- Beige
Dimensions
- Length
- 6 in
- Width
- 5.75 in
- Depth
- 5.75 in
- Size
- Medium
Description
Put your plants where everyone can see them with this 6-inch beige dot ceramic indoor outdoor round pot planter, which is the perfect shape to fit in a variety of spaces. Made of ceramic with a decorative dot pattern, this planter not only looks good but is built to last. The round, shape of this planter will bring a sense of wholeness to your backyard. Marking your territory. Use this planter to let the world know that you're proud of your plants. If you're looking for a way to add some greenery to your space, get creative with this planter!. 6-inch H x 5.75-inch W x 5.75-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.