6in White and Gray Marbleized Ceramic Indoor Outdoor Round Pot Planter
- Mfr # 487427
- Zoro # G123439029
product price:Â
$
27.49
/ea
Key Features
Drainage Holes
No
Number of Planters Included
1
Galvanized
No
Depth
5.75 in
Pattern
Marbleized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487427
- Zoro #
- G123439029
- UPC #
- -
- Country of Origin
- China
- Drainage Holes
- No
- Number of Planters Included
- 1
- Galvanized
- No
- Pattern
- Marbleized
- Self Watering
- No
- Material
- Ceramic
- Assembly Required
- No Assembly Needed
- Purposeful Distressing Type
- Paint Distressing
- Planter Type
- Pot Planter
- Shape
- Round
- Location
- Indoor / Outdoor Use
- Style
- Contemporary
- With Wheels
- No
- Capacity
- 51
- Item
- Outdoor Planters
- Commercial Use
- Yes
- Color
- White, Gray
Dimensions
- Depth
- 5.75 in
- Length
- 5.75 in
- Width
- 5.75 in
- Size
- Extra Large
Description
Put your plants where everyone can see them with this 6-inch white and gray marbleized ceramic indoor outdoor round pot planter, which is the perfect shape to fit in a variety of spaces. Made of ceramic with a decorative marbleized pattern, this planter not only looks good but is built to last. The round, shape of this planter will bring a sense of wholeness to your backyard. This planter is the perfect way to add instant style to your outdoor space. If you're looking for a way to add some greenery to your space, get creative with this planter!. 5.75-inch H x 5.75-inch W x 5.75-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.