Shop HOMEROOTS
See all product information
Create Account
6in Gray Striped Ceramic Indoor Outdoor Round Pot Planter
- Mfr # 487434
- Zoro # G923438994
product price:Â
$
27.49
/ea
Key Features
Assembly Required
No Assembly Needed
Location
Indoor / Outdoor Use
With Wheels
No
Shape
Round
Capacity
41
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487434
- Zoro #
- G923438994
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- No Assembly Needed
- Location
- Indoor / Outdoor Use
- With Wheels
- No
- Shape
- Round
- Capacity
- 41
- Number of Planters Included
- 1
- Item
- Outdoor Planters
- Drainage Holes
- No
- Material
- Ceramic
- Galvanized
- No
- Pattern
- Striped
- Purposeful Distressing Type
- Paint Distressing
- Planter Type
- Pot Planter
- Style
- Contemporary
- Self Watering
- No
- Commercial Use
- Yes
- Color
- Gray
Dimensions
- Depth
- 5.5 in
- Width
- 5.5 in
- Length
- 5.25 in
- Size
- Large
Description
Put your plants where everyone can see them with this 6-inch gray striped ceramic indoor outdoor round pot planter, which is the perfect shape to fit in a variety of spaces. Made of ceramic with a decorative striped pattern, this planter not only looks good but is built to last. This planter has a classic round shape, which brings an essence of wholeness to your outdoor space. Marking your territory. Use this planter to let the world know that you're proud of your plants. Even if you have a small space, planters can help still bring the garden to you. 5.25-inch H x 5.5-inch W x 5.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.