Shop HOMEROOTS
See all product information
Create Account
6in Cream and Gray Crackle Glaze Ceramic Indoor Outdoor Round Pot Planter
- Mfr # 487433
- Zoro # G523439155
product price:Â
$
27.49
/ea
Key Features
Location
Indoor / Outdoor Use
Drainage Holes
No
Material
Ceramic
Self Watering
No
Number of Planters Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487433
- Zoro #
- G523439155
- UPC #
- -
- Country of Origin
- China
- Location
- Indoor / Outdoor Use
- Drainage Holes
- No
- Material
- Ceramic
- Self Watering
- No
- Number of Planters Included
- 1
- Planter Type
- Pot Planter
- Shape
- Round
- Commercial Use
- Yes
- Capacity
- 39
- Assembly Required
- No Assembly Needed
- With Wheels
- No
- Style
- Contemporary
- Item
- Outdoor Planters
- Pattern
- Crackle Glaze
- Galvanized
- No
- Purposeful Distressing Type
- Paint Distressing
- Color
- Cream, Gray
Dimensions
- Depth
- 5.5 in
- Width
- 5.5 in
- Length
- 5.25 in
- Size
- Large
Description
Put your plants where everyone can see them with this 6-inch cream and gray crackle glaze ceramic indoor outdoor round pot planter, which is the perfect shape to fit in a variety of spaces. Made of ceramic with a decorative crackle glaze pattern, this planter not only looks good but is built to last. The round, shape of this planter will bring a sense of wholeness to your backyard. Marking your territory. Use this planter to let the world know that you're proud of your plants. This piece is practically designed to fit most any aesthetic and outdoor space. 5.25-inch H x 5.5-inch W x 5.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.