Shop HOMEROOTS
See all product information
Create Account
6in Pale Pink Resin Handmade Round Trinket Tray
- Mfr # 724182
- Zoro # G623438553
product price:Â
$
29.25
/ea
Key Features
Width
5.5 in
Shape
Round
Assembly Required
No Assembly Needed
Material
Resin
Chip Resistant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724182
- Zoro #
- G623438553
- UPC #
- -
- Country of Origin
- United States
- Shape
- Round
- Assembly Required
- No Assembly Needed
- Material
- Resin
- Chip Resistant
- No
- Color
- Pale Pink
- Tray Type
- Trinket Tray
- Microwave Safe
- No
- Item
- Trays
- Dishwasher Safe
- No
- Finish
- Matte
- Tray Pattern
- Solid Color
- Food Safe
- No
- Capacity
- 2
Dimensions
- Width
- 5.5 in
- Length
- 0.75 in
- Depth
- 5.5 in
Description
The 6-inch pale pink resin handmade round trinket tray is a stylish addition to your decor. Crafted from high-quality resin, this round trinket tray features a solid color design that delivers a chic and modern appeal. The pale pink hue adds a soft touch, making it perfect for accentuating your space. Use it to organize jewelry, small items, or as an eye-catching centerpiece on your table. This tray not only serves a practical purpose but also elevates your home decor with its contemporary style. Add this fashionable trinket tray to your collection and enjoy its versatility and aesthetic charm. 0.75-inch h x 5.50-inch w x 5.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.