Shop HOMEROOTS
See all product information
Create Account
6in Pink And White Resin Marbleized Handmade Round Trinket Tray
- Mfr # 724184
- Zoro # G423440183
product price:Â
$
29.25
/ea
Key Features
Microwave Safe
No
Chip Resistant
No
Tray Pattern
Marbleized
Food Safe
No
Dishwasher Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724184
- Zoro #
- G423440183
- UPC #
- -
- Country of Origin
- United States
- Microwave Safe
- No
- Chip Resistant
- No
- Tray Pattern
- Marbleized
- Food Safe
- No
- Dishwasher Safe
- No
- Item
- Trays
- Assembly Required
- No Assembly Needed
- Shape
- Round
- Color
- Pink, White
- Tray Type
- Trinket Tray
- Finish
- Matte
- Material
- Resin
- Capacity
- 2
Dimensions
- Width
- 5.5 in
- Length
- 0.75 in
- Depth
- 5.5 in
Description
6-inch pink and white resin marbleized handmade round trinket tray adds a touch of elegance to any space. Crafted from high-quality resin, this round tray showcases a stunning abstract marbleized pattern that beautifully blends pink and white hues. Ideal for organizing jewelry, trinkets or displaying decorative items, this tray serves both form and function. Handmade craftsmanship ensures that every tray holds a distinctive charm, making it an exceptional addition to your home. Elevate your decor with this stylish beaded round trinket tray that effortlessly combines practicality with aesthetic appeal. 0.75-inch h x 5.50-inch w x 5.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.