Shop HOMEROOTS
See all product information
Create Account
6in Silver Cast Iron Handmade Hamsa Trinket Tray
Mfr # 634783
Zoro # G223438458
product price:Â $23.99
/eaKey Features
Dishwasher Safe
No
Material
Cast Iron
Tray Type
Trinket Tray
Color
Silver
Size
6" L x 4.75" W x 0.5" H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634783
- Zoro #
- G223438458
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 6" L x 4.75" W x 0.5" H
- Length
- 0.5 in
- Width
- 6 in
- Depth
- 4.75 in
Details
- Dishwasher Safe
- No
- Item
- Trays
- Material
- Cast Iron
- Tray Type
- Trinket Tray
- Color
- Silver
- Finish
- Glossy
- Chip Resistant
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Food Safe
- No
- Assembly Required
- No Assembly Needed
- Capacity
- 1
- Shape
- Hamsa
- Microwave Safe
- No
Description
Intended for decorative, non-food use only, it's the perfect decorative accent piece. This trinket tray features a unique hamsa shape that brings a touch of cultural significance to your decor. Crafted from durable cast iron, it is built to withstand the test of time while offering an elegant silver finish. The handmade quality of this tray adds a personal touch, making each piece truly one-of-a-kind. Its modern style complements various interior aesthetics, enhancing any tabletop or shelf. With coat paint distressing, it showcases an artistic flair that highlights its character and charm, making it an ideal choice for displaying small treasures. 0.5-inch h x 6-inch w x 4.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.