Shop HOMEROOTS
See all product information
Create Account
6in White Resin Handmade Round Trinket Tray
- Mfr # 724183
- Zoro # G623439611
product price:Â
$
29.25
/ea
Key Features
Material
Resin
Length
0.75 in
Color
White
Shape
Round
Depth
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724183
- Zoro #
- G623439611
- UPC #
- -
- Country of Origin
- United States
- Material
- Resin
- Color
- White
- Shape
- Round
- Item
- Trays
- Tray Pattern
- Solid Color
- Food Safe
- No
- Dishwasher Safe
- No
- Assembly Required
- No Assembly Needed
- Chip Resistant
- No
- Tray Type
- Trinket Tray
- Microwave Safe
- No
- Capacity
- 2
- Finish
- Matte
Dimensions
- Length
- 0.75 in
- Depth
- 5.5 in
- Width
- 5.5 in
Description
The 6-inch white resin handmade round trinket tray is an elegant addition to your home decor. Crafted from durable resin, this round tray features a sleek solid color design that complements any modern aesthetic. Ideal for organizing jewelry, small items, keys, or accessories, this trinket tray merges functionality with style. The crisp white color radiates freshness, making it perfect for brightening up any room. Embrace simplicity and sophistication with this versatile tray that serves both decorative and practical purposes. Elevate your home organization with a piece that reflects a contemporary lifestyle. 0.75-inch h x 5.50-inch w x 5.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.