Set Of Two The Best Seat in the House 1 White Framed Print Bathroom Wall Art, 2PK
- Mfr # 408204
- Zoro # G422893577
product price:Â
$
107.99
/pk of 2, $54.00/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Primary Art Material
Wood
Wall Mounting Hardware Included
No
Color
Black, White
Width
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408204
- Zoro #
- G422893577
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 31 in
- Depth
- 1 in
- Length
- 19 in
Details
- Assembly Required
- No Assembly Needed
- Primary Art Material
- Wood
- Wall Mounting Hardware Included
- No
- Color
- Black, White
- LED/Illuminated
- No
- Material
- Wood Print
- Subject
- Bath & Laundry
- Item
- Wall Art
- Set Type
- Gallery Wall Art Set
- Art Type
- Shape
- Rectangle
- Number of Pieces Included
- 2
Description
Add an air of fashion to your room and rejuvenate the space with this set of two the best seat in the house 1 white framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 31-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.