Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" Silver Abstract Metal And Glass Wall Sconce Candle Holder

  • Mfr # 608436

  • Zoro # G822882782


product price: $45.99
/ea

Key Features

Capacity
1
Style
Modern
Color
Silver
Finish
Does Not Apply
Holder Type
Wall Sconce
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608436
Zoro #
G822882782
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
4.25 in
Width
10.24 in
Length
6.5 in

Details

Capacity
1
Style
Modern
Color
Silver
Finish
Does Not Apply
Holder Type
Wall Sconce
Material
Metal, Glass
Assembly Required
No
Pattern
Abstract
Commercial Use
No
Placement Type
Wall
Finish Style
No Distressing
Intended Room
Living Room
Construction Method
Handmade
Item
Candle Holders
Shape
3" Wide Pillar

Description

This 7-inch silver abstract metal and glass wall sconce candle holder is a stylish choice to bring ambient illumination to any living space or entryway. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. With our without candles. 6.5-inch h x 10.24-inch w x 4.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.