7 x 10 ft. Multi Color Muted Brights Floral Diamond Area Rug
- Mfr # 385513
- Zoro # G411520477
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Blue, Orange
Material
Polypropylene
Pattern
Quatrefoil
Style
Bohemian
Size
7' X 10'
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 385513
- Zoro #
- G411520477
- UPC #
- 4512822822341
- Country of Origin
- Türkiye
- Color
- Gray, Blue, Orange
- Material
- Polypropylene
- Pattern
- Quatrefoil
- Style
- Bohemian
Dimensions
- Size
- 7' X 10'
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.