Shop HOMEROOTS
See all product information
Create Account
7' X 10' Green And Ivory Indoor Outdoor Area Rug
- Mfr # 522033
- Zoro # G122331331
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Size
7 ft x 10 ft
Color
Green Ivory
Material
Polypropylene
Width (In.)
120 in
Height
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522033
- Zoro #
- G122331331
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Green Ivory
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Power Loom
Dimensions
- Size
- 7 ft x 10 ft
- Width (In.)
- 120 in
- Height
- 84 in
- Depth
- 0.25 in
Description
Set an inviting tone in your space with this 7-foot x 10-foot green and ivory indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Crafted through machine-made construction, this rectangular rug effortlessly combines style and functionality, making it a versatile addition to any living area or outdoor setting. 84-inch h x 120-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.