
7' X 10' Ivory And Gold Indoor Outdoor Area Rug
Mfr # 573055
Zoro # G822334373
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Ivory Gold
Height
84 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
573055
Zoro #
G822334373
UPC #
-
Country of Origin
Turkey
Dimensions
Height
84 in
Width (In.)
120 in
Depth
0.25 in
Size
7 ft x 10 ft
Details
Item
Outdoor Rug
Material
Polypropylene
Color
Ivory Gold
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Power Loom
Description
Add some artistry to your room with this 7-foot x 10-foot ivory and gold indoor outdoor area rug. This rectangle shaped rug flaunts a ivory and gold color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 84-inch h x 120-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.