
7' X 10' Navy Blue Indoor Outdoor Area Rug
Mfr # 522124
Zoro # G022331004
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Depth
0.3 in
Height
84 in
Material
Polypropylene
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522124
Zoro #
G022331004
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.3 in
Height
84 in
Width (In.)
120 in
Size
7 ft x 10 ft
Details
Material
Polypropylene
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Color
Navy Blue
Description
Set an inviting tone in your space with this 7-foot x 10-foot navy blue indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. This machine-made rug features a classic rectangular shape that fits perfectly in any setting. The rich navy blue color adds a touch of sophistication and elegance to your outdoor or indoor decor. 84-inch h x 120-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.