Shop HOMEROOTS
See all product information
Create Account
7' X 10' Rainbow Indoor Outdoor Area Rug
- Mfr # 522524
- Zoro # G322325178
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Color
Rainbow
Material
Polypropylene
Width (In.)
120 in
Height
84 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522524
- Zoro #
- G322325178
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Rainbow
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
Dimensions
- Size
- 7 ft x 10 ft
- Width (In.)
- 120 in
- Height
- 84 in
- Depth
- 0.25 in
Description
This 7-foot x 10-foot rainbow indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug flaunts a rainbow color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. This rug infuses a delightfully festive and vibrant coloration to your space. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 84-inch h x 120-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.