Shop HOMEROOTS
See all product information
Create Account
10' X 14' Rainbow Indoor Outdoor Area Rug
- Mfr # 522130
- Zoro # G622329043
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Color
Rainbow
Material
Polypropylene
Width (In.)
168 in
Depth
0.25 in
Height
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522130
- Zoro #
- G622329043
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Rainbow
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
Dimensions
- Size
- 10 ft x 14 ft
- Width (In.)
- 168 in
- Depth
- 0.25 in
- Height
- 120 in
Description
Add great coloration and comfortable texture to your space with this 10-foot x 14-foot rainbow indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Crafted using high-quality machine-made construction, this rectangular rug combines style with functionality, ensuring it remains vibrant while enhancing your living areas effortlessly. 120-inch h x 168-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.