Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" X 19" White and Red Christmas Noel Metal Wall Decor

  • Mfr # 634366

  • Zoro # G422885695


product price: $29.49
/ea

Key Features

Width
18.5 in
Hooks Included
No
Lighted
No
Assembly Required
No
Color
Red, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634366
Zoro #
G422885695
UPC #
-
Country of Origin
China

Dimensions

Width
18.5 in
Length
7 in
Size
W: 18.5" x D: 0.75" x H: 7"
Depth
0.75 in

Details

Hooks Included
No
Lighted
No
Assembly Required
No
Color
Red, White
Construction Method
Handmade
Outdoor Suitability
No
Material
Metal
Mirrored
No
Item
Wall Decor
Style
Traditional
Fringe/Tassels Included
No
Shape
Rectangle
Commercial Use
Yes
Wall Decor Type
Hanging Text
Orientation
Horizontal Only

Description

Our words matter. Handmade with care, this piece brings some authenticity to your space. The rectangular design complements a variety of settings, enhancing the visual appeal of your walls. Crafted from durable metal, it ensures longevity while adding a rustic charm to your decor. This traditional hanging text wall decor serves as a perfect focal point, inviting conversations and admiration. Its horizontal orientation makes it an ideal choice for above mantels, headboards, or console tables, seamlessly fitting into your existing style. Elevate your home ambiance with this unique and meaningful addition that reflects your personal taste and love for craftsmanship. 7.00-inch h x 18.50-inch w x 0.75-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.