Set Of Three Garden Bath 2 White Framed Print Bathroom Wall Art, 3PK
- Mfr # 405690
- Zoro # G222887929
product price:Â
$
194.99
/pk of 3, $65.00/ea
Free Shipping & Returns
Key Features
Width
42 in
Length
18 in
Depth
1.5 in
Material
MDF Paper Print Texture
Color
Ivory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405690
- Zoro #
- G222887929
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Art
- Material
- MDF Paper Print Texture
- Color
- Ivory
- Subject
- Bath & Laundry
- Wall Mounting Hardware Included
- No
- Assembly Required
- No Assembly Needed
- Set Type
- Gallery Wall Art Set
- Shape
- Rectangle
- Primary Art Material
- Paper
- Number of Pieces Included
- 3
- Art Type
- LED/Illuminated
- No
Dimensions
- Width
- 42 in
- Length
- 18 in
- Depth
- 1.5 in
Description
The set of three garden bath 2 white framed print bathroom wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch H x 42-inch W x 1.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.