
7" x 7" Blue And Brown Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 572050
Zoro # G222367872
product price: $64.79
/eaKey Features
Height
0.09 in
Width
7 in
Length
7 in
Material
Vinyl
Color
Blue Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572050
Zoro #
G222367872
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
7 in
Length
7 in
Details
Material
Vinyl
Color
Blue Brown
Item
Peel and Stick Tile
Description
Enhance your space effortlessly with these 7-inch x 7-inch peel and stick removable tiles featuring a captivating arabesque pattern in shades of blue and brown. Crafted from durable vinyl material, these matte-finished mosaic tiles are impervious to water, making them ideal for various applications. Whether you want to revamp your shower area or add a stylish touch to your fireplace surround, these square-shaped tiles are the perfect choice for a transitional-style upgrade. Easy to install and requiring no adhesive, they offer a convenient solution for transforming your interior décor with a touch of elegance and charm. Elevate your home decor with these versatile and chic peel and stick tiles today. 0.09-inch h x 7-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.