1.25 in. T x 47.24 in. L x 12.01 in. W Marlowe Hybrd Rigid Flooring Trim Eased Edge Stair Tread, 2PK

  • Mfr # AKVTHMARL-ST-EE

  • Zoro # G805523879


product price:Β  $118.99
/pk 2, $59.50/ea
Free Shipping & Returns

Key Features

Size
12.3x47.5
Length
47.5
Height
1.81
Thickness
1.81
Color
Marlowe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVTHMARL-ST-EE
Zoro #
G805523879
UPC #
-
Country of Origin
China

Dimensions

Size
12.3x47.5
Length
47.5
Height
1.81
Thickness
1.81
Width
12.3

Details

Color
Marlowe
Material
Lvt
Finish
Low Gloss
Coverage Area
7.88 Sq. ft
Weight
16
Application
Floor

Description

Complete your flooring project with the Stair Tread Eased Edge molding for a polished, professional finish. This trim covers the entire stair tread with a finished edge for a unified look. Crafted from durable waterproof materials, it’s built to handle everyday traffic and maintain its beauty over time. Designed to coordinate perfectly with your hybrid rigid core flooring, this molding delivers both style and protection for any space.


  • Includes 2 trim pieces
  • Dimensions: 1.25” x 12” x 47.24” - designed for a precise, professional fit
  • Coordinated Design: Matches your hybrid rigid core flooring for a cohesive, finished appearance
  • Protects Your Floors: Helps prevent chipping, wear, and damage at edges and transitions
  • Authentic wood look: Offers the appearance of natural wood to complement your flooring
  • Low Maintenance: Easy to clean and designed to maintain its beauty over time
  • Durability: 100% waterproof and built to resist scratches, stains, and everyday wear
  • Indoor Use: For use in temperature-controlled indoor spaces only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products