
7" x 7" Blue Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 606494
Zoro # G722369116
product price: $64.79
/eaKey Features
Color
Blue
Height
0.09 in
Length
7 in
Width
7 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606494
Zoro #
G722369116
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
7 in
Width
7 in
Details
Color
Blue
Item
Peel and Stick Tile
Material
Vinyl
Description
The 7-inch x 7-inch blue vinyl arabesque peel and stick removable tiles offer an effortless way to enhance your space. Featuring a stunning arabesque mosaic pattern, these square tiles bring a touch of elegance to any room. The matte surface creates a sophisticated look while ensuring easy maintenance. With impervious water absorption, they are ideal for both shower environments and fireplace surrounds, providing versatility in design. Made from durable vinyl, these tiles are not only stylish but also practical for everyday use. Their transitional style allows them to blend seamlessly with various decor themes, making them a perfect choice for homeowners looking to refresh their space without the hassle of traditional tiling methods. 0.09-inch h x 7-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.