Zoro Homepage

7" x 7" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 628707

  • Zoro # G122372600


product price: $64.79
/ea

Key Features

Height
0.09 in
Width
7 in
Color
Blue White
Material
Vinyl
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628707
Zoro #
G122372600
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
7 in
Length
7 in

Details

Color
Blue White
Material
Vinyl
Item
Peel and Stick Tile

Description

7-inch x 7-inch blue vinyl arabesque peel and stick removable tiles offer a stylish solution for your home decor needs. These square mosaic tiles feature a beautiful arabesque pattern that adds a touch of elegance to any space. With a matte surface, they provide a sophisticated finish that complements various design themes. The impervious water absorption makes these tiles ideal for use in wet areas such as showers, ensuring durability and longevity. Additionally, they are perfect for enhancing the aesthetic of your fireplace surround. Made from high-quality vinyl, these removable tiles are easy to install and can be repositioned, making your renovation projects hassle-free. Transform your environment effortlessly with this chic tile option. 0.09-inch h x 7-inch w x 7-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.