
Cyrus Austell Grove 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 10PK
Mfr # ZOR-LVR-0235
Zoro # G311470544
product price:Â $67.55
/pk 10, $6.76/eaKey Features
Size
7.13 in. x 48.03 in.
Length
48.03 in.
Thickness
20 mil
Material
LVT
Finish
Low Gloss
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZOR-LVR-0235
Zoro #
G311470544
UPC #
-
Country of Origin
China
Dimensions
Size
7.13 in. x 48.03 in.
Length
48.03 in.
Thickness
20 mil
Width
7.13 in.
Details
Color
Austell Grove
Material
LVT
Finish
Low Gloss
Item
LVT Plank
Collection
Cyrus
Description
Elegance and sophistication define The Cyrus Luxury Vinyl Plank Collection, presenting an authentic wood appearance. This 7x48 wood-look LVP assures 100% waterproofing and incorporates a protective layer for unmatched durability, combating daily wear and tear for worry-free longevity. Additionally, it boasts an innovative pre-attached backing for supreme underfoot comfort and an easy-install locking system. This rigid core flooring boasts ''no acclimation'' technology, allowing for immediate purchase and installation convenience. Whether in the kitchen, living area, bathroom, basement, or beyond, it offers an effortless way to create luxurious, affordable floors in both residential and commercial settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.