
7" x 7" Blue Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 632695
Zoro # G422356522
product price: $64.79
/eaKey Features
Length
7 in
Width
7 in
Color
Blue
Height
0.09 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632695
Zoro #
G422356522
UPC #
-
Country of Origin
Israel
Dimensions
Length
7 in
Width
7 in
Height
0.09 in
Details
Item
Peel and Stick Tile
Color
Blue
Material
Vinyl
Description
The 7-inch x 7-inch blue vinyl arabesque peel and stick removable tiles are a stylish choice for effortless home transformation. Designed as square mosaic tiles, they feature an exquisite arabesque pattern that adds a touch of elegance to any space. The matte surface type enhances the overall aesthetic while ensuring durability. With impervious water absorption, these tiles are perfect for high-moisture areas, making them suitable for shower installations. Additionally, they can be used around fireplace surrounds, offering versatility in various settings. Crafted from high-quality vinyl, these tiles provide a transitional style that seamlessly blends with both modern and traditional decor. Easy to apply and remove, they are ideal for diy enthusiasts looking to refresh their interiors. 0.09-inch h x 7-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.