Andover Briar Haven 7.13" X 48.03" X 20Mil Rigid Core Luxury Vinyl Plank Flooring, PK10

  • Mfr # ZOR-LVR-0232

  • Zoro # G211328617


product price:  $81.35
/pk 10, $8.14/ea
Free Shipping & Returns

Key Features

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Material
LVT
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0232
Zoro #
G211328617
UPC #
-
Country of Origin
India

Dimensions

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Width
7.13 in

Details

Color
Briar Haven
Material
LVT
Finish
Low Gloss
Weight
4.15 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Andover

Description

Immerse your space in the timeless allure of Briar Haven Luxury Vinyl Planks. Boasting golden honey hues adorned with natural grains and knots, these wood-look planks redefine the essence of vinyl flooring. This vinyl plank flooring is 100% waterproof and features a 20 mil commercial-grade protection layer that shields against everyday wear and tear. The enhanced beveled edge and pre-attached backing deliver supreme comfort underfoot, making these planks an optimal choice for various spaces like kitchens, living areas, bathrooms, basements, and beyond. Facilitating a seamless installation process, the easy-install locking system and innovative "no acclimation" technology enable you to buy and install on the same day. Whether for residential or commercial settings, Briar Haven LVPs offer enduring beauty and performance. Enhance your project further with our comprehensive range of available vinyl flooring trims.


  • 0.2" Thick X 7.13" Wide X 48.03" Length
  • Appropriate grade for installation: above grade, on grade or below grade
  • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • Easy to clean and maintain - 100% waterproof
  • For use indoors and in temperature-controlled environments only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products