7" x 7" Gold And White Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571303

  • Zoro # G622371141


product price:  $64.79
/ea

Key Features

Width
7 in
Material
Vinyl
Color
Gold White
Height
0.09 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571303
Zoro #
G622371141
UPC #
-
Country of Origin
Israel

Dimensions

Width
7 in
Height
0.09 in
Length
7 in

Details

Material
Vinyl
Color
Gold White
Item
Peel and Stick Tile

Description

Enhance your space with the versatile 7-inch x 7-inch gold and white vinyl arabesque peel and stick removable tiles. These mosaic tiles feature a stunning arabesque pattern, creating a captivating visual appeal. Crafted from durable vinyl material in a matte finish, these tiles are impervious to water absorption, making them suitable for use in showers and on fireplace surrounds. The transitional style and elegant gold and white color scheme add a touch of sophistication to any room. Easy to install, these square tiles offer a quick and hassle-free way to update your décor with a touch of glamour and charm. 0.09-inch h x 7-inch w x 7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.