Bayside Buff 9" X 48" X 22Mil Rigid Core Luxury Vinyl Plank Flooring, PK7

  • Mfr # ZOR-LVR-0217

  • Zoro # G511328683


original price:  $94.19 , new price: $61.15 , 35 percent off
new price:  $61.15
/pk 7, $8.74/ea

Key Features

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.31 in
Color
Bayside Buff
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0217
Zoro #
G511328683
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.31 in
Width
8.98 in

Details

Color
Bayside Buff
Material
LVT
Finish
Low Gloss
Weight
7.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Bayside Buff

Description

Immerse yourself in the opulence of Bayside Buff Luxury Vinyl Planks. Crafted in expansive dimensions, these planks boast toffee hues infused with blonde undertones, accentuated by darker grains and knots that radiate warmth and golden sophistication, instilling an airy atmosphere in any setting. With an 8MM thickness, comprising a 6MM core and a 2MM attached pad, these LVPs strike a perfect balance between durability and underfoot comfort. The 22MIL protection layer serves as a resilient defense against daily wear and tear, withstanding the demands of any household or office space. Seamlessly integrating into kitchens, living areas, bathrooms, basements, and beyond, the easy install locking system and innovative "no acclimation" technology brings buy-today, install-today convenience to life. Plus, this collection carries the assurance of GREENGUARD Gold, FloorScore, and LEED certifications, assuring both environmental safety and the well-being of your entire family.


  • 0.31" Thick X 8.98" Wide X 48.03" Length
  • Appropriate grade for installation: above grade, on grade or below grade
  • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • Easy to clean and maintain - 100% waterproof
  • For use indoors and in temperature-controlled environments only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.