7" x 7" Gold Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 628731

  • Zoro # G822362277


product price: $64.79
/ea

Key Features

Width
7 in
Color
Gold
Material
Vinyl
Height
0.09 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628731
Zoro #
G822362277
UPC #
-
Country of Origin
Israel

Dimensions

Width
7 in
Height
0.09 in
Length
7 in

Details

Color
Gold
Material
Vinyl
Item
Peel and Stick Tile

Description

7-inch x 7-inch gold vinyl arabesque peel and stick removable tiles are the perfect solution for effortless home updates. Designed in a stylish square shape, these mosaic tiles feature a stunning arabesque pattern that elevates any space. The matte surface adds a touch of sophistication while ensuring easy maintenance. With impervious water absorption, these tiles are ideal for use in high-moisture areas such as showers. They also provide a chic option for fireplace surrounds, combining functionality with aesthetic appeal. Made from durable vinyl, these tiles enhance a transitional decor style effortlessly. Their peel and stick nature allows for quick installation, making it simple to transform your home without the need for professional help. 0.09-inch h x 7-inch w x 7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.