7" x 7" Green And Gray Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569327

  • Zoro # G822364561


product price:  $64.79
/ea

Key Features

Color
Green Gray
Height
0.09 in
Material
Vinyl
Length
7 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569327
Zoro #
G822364561
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
7 in
Width
7 in

Details

Color
Green Gray
Material
Vinyl
Item
Peel and Stick Tile

Description

Enhance your space with these 7-inch x 7-inch peel and stick removable tiles, featuring a captivating arabesque mosaic pattern in green and gray. The matte surface offers a stylish look while being impervious to water absorption, perfect for showers and fireplace surrounds. Crafted from high-quality vinyl material, these tiles bring a transitional style to your decor effortlessly. Easy to install, the square-shaped tiles provide a convenient way to revamp your living area, adding a touch of elegance to any room. 0.09-inch h x 7-inch w x 7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.