Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70" Black Arched Floor Lamp With Clear Seeded Glass Empire Shade

  • Mfr # 523485

  • Zoro # G122373232


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Color
Black
Assembly Required
Partial Assembly Needed
Height
70 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523485
Zoro #
G122373232
UPC #
-
Country of Origin
China

Dimensions

Depth
12 in
Height
70 in
Width
12 in

Details

Color
Black
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Application Type
Yes
Material
Metal

Description

Bring of level of elegance and charm to your space with this good looking 70" black arched floor lamp with clear seeded glass empire shade. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. This good looking lamp includes a glass empire shaped shade. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 70" H x 12" W x 12" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.