
70" Black Faux Marble and Wood Double Pedestal Base Dining Table
Mfr # 564892
Zoro # G522354473
product price: $1,339.99
/eaKey Features
Height
30 in
Length
42 in
Commercial Use
No
Assembly Required
Full Assembly Needed
Tabletop Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564892
Zoro #
G522354473
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
30 in
Length
42 in
Width
70 in
Details
Item
Dining Table
Commercial Use
No
Assembly Required
Full Assembly Needed
Tabletop Color
Black
Description
Stylish and super sturdy, the 70-inch black faux marble and wood double pedestal base dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. This table features an updated monotone color scheme with black as the main color on both the faux marble top surface and the solid and manufactured wood base legs. A beautiful double pedestal base adds some dimension and elegance to your dining. This dining table seats 6 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 70-inch w x 42-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.