Shop FLASH FURNITURE
See all product information
Create Account
Round 30" W, 30" L, 41" H, Metal, Black
- Mfr # CH-51090BH-4-30VRT-BK-GG
- Zoro # G3606388
product price:Â
$
899.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30"
Length
30"
Height
41"
Tabletop Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH-51090BH-4-30VRT-BK-GG
- Zoro #
- G3606388
- UPC #
- 889142081630
- Country of Origin
- China
- Shape
- Round
- Tabletop Material
- Metal
- Tabletop Color
- Black
- Frame Color
- Black
- Frame Material
- Metal
- Finish
- Black Powder Coat
- Assembled/Unassembled
- Unassembled
- Color
- Black
- Includes
- (1) Table; (4) Vertical Slat Back Stools
- Weight Capacity
- 500 lb. (Chair)
- Type
- Indoor-Outdoor Bar Table Set
- Material
- Metal (Table Top), Rubber (Floor Glides)
Dimensions
- Width
- 30"
- Length
- 30"
- Height
- 41"
Description
Black Metal Bar Set,30RD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.