
70" Black Metal and Glass Five Tier Etagere Bookcase
Mfr # 527577
Zoro # G622352928
product price: $388.99
/ea
Free Shipping & Returns
Key Features
Height
70 in
Application Type
No
Depth
14 in
Width
34 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
527577
Zoro #
G622352928
UPC #
-
Country of Origin
China
Dimensions
Height
70 in
Depth
14 in
Width
34 in
Details
Item
Bookcase
Application Type
No
Assembly Required
Full Assembly Needed
Color
Black
Description
The 70-inch black metal and glass five tier etagere bookcase offers you storage and display space in a good looking and refined manor. The functional 5 shelf tiers offer fantastic storage space. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 70-inch H x 34-inch W x 14-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.