70" Black Metal and Glass Four Tier Etagere Bookcase
Mfr # 527570
Zoro # G922908504
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Bookcase Orientation
Vertical
Depth
14 in
Frame Material
Metal
Purposeful Distressing Type
No Distressing
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
527570
Zoro #
G922908504
UPC #
-
Country of Origin
China
Dimensions
Depth
14 in
Width
30 in
Height
70 in
Size
H x W x D
Details
Bookcase Orientation
Vertical
Color
Black
Item
Bookcases
Frame Material
Metal
Purposeful Distressing Type
No Distressing
Commercial Use
No
Number of Pieces Included In Set
1
Number of Drawers
No
Assembly
Full Assembly Needed
Back Panel
No
Shelf Adjustments
No
Type
Etagere
Material
Glass
Load Capacity (Lb.)
30 lb
Room Divider
No
Shelf Capacity
30 lb
Finish
Satin
Number of Shelf Tiers
4
Shelves
Yes
Description
Sturdy and built to last, this 70-inch black metal and glass four tier etagere bookcase helps you display your books, files, photos, and treasures in an organized fashion. Features 4 shelf tiers for storing books, displaying photographs, plants, or other decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 70-inch H x 30-inch W x 14-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.