Shop HOMEROOTS
See all product information
Create Account
72" White Metal Five Tier Etagere Bookcase
Mfr # 527589
Zoro # G422911073
product price:Â $390.99
/ea
Free Shipping & Returns
Key Features
Type
Etagere
Depth
15 in
Height
72 in
Width
36 in
Shelf Capacity
40 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 527589
- Zoro #
- G422911073
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 15 in
- Height
- 72 in
- Width
- 36 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Etagere
- Color
- White
- Shelf Capacity
- 40 lb
- Number of Shelf Tiers
- 5
- Shelf Adjustments
- No
- Bookcase Orientation
- Vertical
- Shelves
- Yes
- Number of Pieces Included In Set
- 1
- Material
- Metal
- Room Divider
- Yes
- Back Panel
- No
- Purposeful Distressing Type
- No Distressing
- Assembly
- Full Assembly Needed
- Load Capacity (Lb.)
- 40 lb
- Frame Material
- Metal
- Commercial Use
- No
- Number of Drawers
- No
Description
This 72-inch white metal five tier etagere bookcase is a fresh and updated way to help you keep your space neat and organized. Features 5 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 72-inch h x 36-inch w x 15-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.