
70" Black Wood Enclosed and Open Storage TV Stand
Mfr # 632587
Zoro # G622375347
product price: $409.99
/eaKey Features
Color
Black
Width
70.08 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Material
Particle Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632587
Zoro #
G622375347
UPC #
-
Country of Origin
China
Dimensions
Width
70.08 in
Height
24.8 in
Depth
15.35 in
Details
Color
Black
Item
TV Stand
Application Type
Yes
Assembly Required
Full Assembly Needed
Material
Particle Wood
Description
Create the ultimate blend of style, function, and design with this 70-inch black wood enclosed and open storage tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable particle wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable management to keep your space look tidy. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 24.8-inch h x 70.08-inch w x 15.35-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.