Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70" Blue and White Solid Wood Open shelving Distressed TV Stand

  • Mfr # 528736

  • Zoro # G422359790


product price: $1,534.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Width
70 in
Assembly Required
No Assembly Needed
Length
19 in
Height
34.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528736
Zoro #
G422359790
UPC #
-
Country of Origin
Mexico

Dimensions

Width
70 in
Length
19 in
Height
34.75 in

Details

Commercial Use
No
Assembly Required
No Assembly Needed
Item
TV Stand
Material
Solid Wood

Description

Make a true home theater of your room with this captivating 70" blue and white solid wood open shelving distressed tv stand. Curated from high quality solid mango wood, this console is natural, beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Built-in cable and wire management helps to keep those unseamly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 34.75" H x 70" W x 19" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.