Shop HOMEROOTS
See all product information
Create Account
15" Gray and White Woven Rope Basket
Mfr # 399240
Zoro # G122905570
product price:Â $44.55
/eaKey Features
Overall Depth
21 in
Overall Length
21 in
Overall Height
15 in
Frame Material
Fabric
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399240
- Zoro #
- G122905570
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 21 in
- Overall Length
- 21 in
- Overall Height
- 15 in
Details
- Frame Material
- Fabric
- Style
- Contemporary
- Color
- Gray
- Item
- Dressers
- Assembly
- No Assembly Needed
Description
Bring high function and good looking style into your home with this Gray and White Woven Rope Basket. This good looking and high quality coiled rope basket is versatile in design and use, with its neutral clean aesthetic that brings warmth and casual style to any space. This basket is a wide 21"W size, with raised easy grip handles on both sides for convenience. You can use this woven rope basket as a laundry basket, a shoe basket, or storage basket. By itself this charming basket can simply be decor in any room in your home! 15" x 21" x 21".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.