
70" Brown and Black Solid Wood Seven Drawer Triple Dresser
Mfr # 524539
Zoro # G422370849
product price: $1,936.99
/eaKey Features
Width (in)
70 in
Commercial Use
No
Height (in)
38.5 in
Depth (in)
20 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524539
Zoro #
G422370849
UPC #
-
Country of Origin
Mexico
Dimensions
Width (in)
70 in
Height (in)
38.5 in
Depth (in)
20 in
Details
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Dresser
Material
Solid Wood
Description
Add personality to your bedroom style and a feeling of coziness with this 70-inch brown and black solid wood seven drawer triple dresser. Designed for you to stand in front of and get ready, this horizontal triple dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with seven easy open drawers (four large and three smaller), for practical and good looking clothing storage. This versatile piece is made from high quality solid wood and works great as a dresser but could also double as an accent cabinet or sideboard in other spaces as well. 38.5-inch H x 70-inch W x 20-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.